1 in. FIPS x Meter Swivel Nut Brass Angle Meter Valve
1 in. FIPS x Meter Swivel Nut Brass Angle Meter Valve
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- With lockwing and check
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FPT x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1 in
- Valve Size:
- 1 in
- Valve Type:
- Meter Angle Key Valve
- Weight:
- 1.5 lb