1 x 1 x 5/8 in. Copper Reducing Tee

Part #MW04050  |  Item #2004594  |  Manufacturer Part #W 04050

$ 30.54 EACH
(Pricing is for 1 in x 1 in x 5/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50

Clean Bagged: No

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 5/8 in

Fitting Sizes: 1 in x 1 in x 5/8 in

Fitting Type: Reducing

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G