0 items

Mueller Industries 12 in. FIP Copper Meter Setter Angle Ball Valve

MB242200N12

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
12 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday