Mueller Industries 1/2 in. x 164 ft. Spectrum Usage Charges Line Set

M071640

Liquid Line OD

Starting at $252.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
164 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday