1/2 x 1/2 in. x 164 ft. Spectrum Usage Charges Line Set

Part #M00871640  |  Item #4837868  |  Manufacturer Part #00871640

$ 339.45 EACH
(Pricing is for 1/2 in)

Liquid Line OD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Length: 164 ft

Line Set Type: Standard

Liquid Line OD : 1/2 in

Material: [Copper, Plastic]

Material Type: Polyethylene

Suction Line OD : 1/2 in

Type: M00871640

UL Listed: Yes