5/8 in. OD x 50 ft. Copper Refrigeration Coil
5/8 in. OD x 50 ft. Copper Refrigeration Coil
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B-280
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- Height:
- 21 in
- Length:
- 50 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.035 in