Mueller Industries 1/4 x 1/2-3/8 in. 30 ft. Line Set Wire & Tape

M40880300M145

Length

30 ft

$186.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ASTM B-280, ASTM D-1056, ASTM E-84
  • Connection Type: Flare
  • Insulation Thickness: 3/8"
  • Insulation meets ASTM C-534
  • Material: Copper

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
30 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday