Mueller Industries

1/4 x 1/2 in. x 25 ft. Mini-Split Line Set

Part #M40820250B3B6  |  Manufacturer Part #40820250B3B6

Length:

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-280

Length: 25 ft

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 1/2 in

UL Listed: Yes