Mueller Industries

1/4 x 1/2 in. x 50 ft. Standard Line Set

Part #M40880500  |  Manufacturer Part #40880500

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder end connection

Specifications

ASTM Specifications: [ASTM B-280, ASTM D-1056, ASTM E-84]

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 1/2 in

Type: M40880500