Mueller Industries

1/4 x 1/2 x 3/8 in. x 50 ft. Mini-Split Line Set

Part #M40880500B6  |  Manufacturer Part #40880500B6

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Made in the USA

Documents

Specifications

ASTM Specifications: ASTM C-534

Diameter: 3/8 in

Length: 50 ft

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

Material: Copper, Rubber

Material Type: Elastomer

Suction Line OD : 1/2 in

Type: M40880500B6

UL Listed: Yes