Mueller Industries

1/4 x 5/8 in. x 30 ft. Mini-Split Line Set

Part #M41080300M145  |  Manufacturer Part #41080300M145

Length:

30 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulation Thickness: 3/8"
  • Connection Type: Flare
  • Material: Copper
  • Insulation meets ASTM C-534
  • ASTM B-280, ASTM D-1056, ASTM E-84

Specifications

ASTM Specifications: [ASTM C-534, ASTM B-280, ASTM D-1056, ASTM E-84]

Length: 30 ft

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 5/8 in

Type: M41080300M145

UL Listed: Yes