0 items

Mueller Industries 150B 304L Stainless Steel Mechanical Joint Open Left Butterfly Valve

M1MM0255EELNP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126
AWWA Specifications
AWWA C-504
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
UL Listed
No
Valve Size
16 in
Valve Type
Butterfly Valves
Width
22-14/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday