2 in. MIPT x FIPT Cast Brass Alloy Ball Corp Valve

You last purchased this on
 
Mueller Company

2 in. MIPT x FIPT Cast Brass Alloy Ball Corp Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 in. MIPT x FIPT Cast Brass Alloy Ball Corp Valve

  • Fast #
  • Part #MB20046NK
  • Item #3715692
  • Manufacturer Part #020046 550N
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Straight design allows maximum flow with minimum pressure loss
  • Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
  • Blow-out proof stem design prevents separation and assures dependable, safe operation
  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • Stem rotation full 360 degree
  • Fluorocarbon coated ball ensures smooth, easy turning operation
  • Extra strong key to ball connection provides strong, reliable performance and resists breakage
  • End piece O-ring provides secondary seal to prevent leakage
  • Lead-Free
  • True bi-directional flow capability in all styles
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.1
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/3 in
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
Nitrile, EPDM
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Seat Material:
Buna-N
Valve Size:
2 in
Valve Type:
Ball Corp Valve
Weight:
6.2 lb