0 items

Mueller Industries 20 ft. Grooved L Hard Copper Tube

LHARDGR20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Copper Tubing Temper
Hard
End Connection 1
Grooved
Length
20 ft
Material
Copper
Outside Diameter
2 in
Pipe Tubing Size
2 in
Type
Type L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday