Mueller Industries 25 ft. Copper Plain End Line Set

M1020250B6

Liquid Line OD

Starting at $103.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday