Mueller Industries
3 in. Copper x Female Adapter
Part #MUEW01297 | Item #2879767 | Manufacturer Part #W 01297
$
828.16
EACH
All Sizes
Product Details
- Solder joint to standard male pipe thread
- Meets applicable industry standards
- NSF approved
- Fine quality
- Made in the USA
Documents
Specifications
ASME Specifications: ASME B16.22
End Connection 1: Sweat
End Connection 2: Female
End Connections: Sweat x Female
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Cast Copper