3/4 x 3/4 in. CTS Compression x Meter Straight Valve
3/4 x 3/4 in. CTS Compression x Meter Straight Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-piece, closed-bottom body reduces the number of potential leakage points and resists ground water and dirt infiltration
- Large tee-head and plug are cast together to resist twisting and breaking
- Built to withstand ground and pipe stress
- Lead-Free
- O-rings are fully supported in machined grooves provide positive sealing and allow plug to turn easily with minimum torque
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-37/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 175 psi
- Valve Type:
- Straight Ball Meter Valve