3/4 x 1/2 in. Copper Tee

You last purchased this on
 
Mueller Industries

3/4 x 1/2 in. Copper Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

3/4 x 1/2 in. Copper Tee

  • Fast #
  • Part #MUEWB04033
  • Item #5161482
  • Manufacturer Part #WB04033
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
Material:
Wrot Copper
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
700 psi