3/4 x 5/8 in. FTG x Copper Flush Bushing

Part #MUEW01725  |  Item #5161481  |  Manufacturer Part #W01725

$ 5.42 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 5/8 in

    Part #MUEW01725Item #5161481Mfr. Part #W01725

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.42 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.22

Clean Bagged: No

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

Fitting Type: Reducing

Material: Copper

NSF Certified: No