0 items

Mueller Industries 35 ft. x 3/8 in. Copper Line Set

M61030350

Length

35 ft

$140.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Length
35 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday