3/8 in. OD Flare x C Swivel Adapter
3/8 in. OD Flare x C Swivel Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tube dimensions conform to ANSI B16.22 unless specified otherwise
- Recommended maximum working pressure 700 psig
- Fabricated from brass forgings or drawn brass rod
- Flare dimensions meet the minimum requirement of SAE J533
Specifications
- End Connection 1:
- Female Flare
- End Connection 2:
- Sweat
- End Connections:
- Female Flare x Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 1-11/16 in
- Material:
- Brass
- Product Type:
- Adapter
- Weight:
- 0.07 lb