3/8 in. x 3/4 in. x 50 ft. Standard Line Set

Part #M61230500  |  Item #1923760  |  Manufacturer Part #61230500

$ 228.54 EACH
(Pricing is for 50 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solder end connection

Specifications

ASTM Specifications: [ASTM B-280, ASTM D-1056, ASTM E-84]

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 3/4 in

Type: M61230500