Mueller Industries

3/8 x 1-1/8 in. x 30 ft. Standard Line Set

Part #M61820300  |  Manufacturer Part #61820300

Length:

30 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder end connection

Specifications

ASTM Specifications: [ASTM B-280, ASTM D-1056, ASTM E-84]

Length: 30 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 1-1/8 in

Type: M61820300