Mueller Industries

3/8 x 1-1/8 in. x 30 ft. Standard Line Set

Part #M61880300  |  Manufacturer Part #61880300

Length:

30 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Integrated production processes eliminate kinking and work hardening associated with other line sets
  • R410A engineered and tested
  • Flexible in all thicknesses with relaxed ID's
  • Resists mold & mildew
  • UV retardant added to minimize ultraviolet degradation

Documents

Specifications

ASTM Specifications: ASTM C-534

Length: 30 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper, Rubber

Material Type: Elastomer

Suction Line OD : 1-1/8 in

Type: M61880300