3/8 x 3/4 in. x 40 ft. Standard Line Set

Part #M61220400  |  Item #1738318  |  Manufacturer Part #61220400

$ 165.39 EACH

Length:

40 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solder end connection

Documents

Specifications

ASTM Specifications: [ASTM B-280, ASTM C-534, ASTM D-1056, ASTM E-84]

Gauge: 22

Length: 40 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: [Copper, Rubber]

Material Type: Elastomer

Suction Line OD : 3/4 in

UL Listed: Yes