Mueller Industries 3/8 x 3/4 x 3/4 in. Copper Plain End Line Set

M61230

Length

480 in
Starting at $177.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coppertubing meets ASTM B-280
  • Insulation meets ASTM C-534
  • Made in the USA
  • UL 25-50 rated

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
480 in
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday