Mueller Industries

3/8 x 7/8 in. x 30 ft. Line Set

Part #M61480301  |  Manufacturer Part #61480301

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder end connection
  • Ninety degree bend on the suction line

Specifications

ASTM Specifications: [ASTM B-280, ASTM E-84, ASTM D-1056]

Length: 30 ft

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 7/8 in

Type: M61480301

UL Listed: No