3/8 in. x 7/8 in. x 1/2 in. 40 ft. Standard Line Set

You last purchased this on
 

3/8 in. x 7/8 in. x 1/2 in. 40 ft. Standard Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 

3/8 in. x 7/8 in. x 1/2 in. 40 ft. Standard Line Set

  • Fast #
  • Part #M61420400
  • Item #1738319
  • Manufacturer Part #61420400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in USA
  • Solder end connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Length:
40 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
7/8 in
UL Listed:
UL 700
Wall Thickness:
1/2 in