1/4 in. x 5/8 in. x 3/8 in. 50 ft. Standard Line Set
1/4 in. x 5/8 in. x 3/8 in. 50 ft. Standard Line Set
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solder end connection
Documents
Specifications
- ASTM:
- ASTM B-280, ASTM D-1056, ASTM E-84
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 5/8 in
- UL Listed:
- No
- Wall Thickness:
- 3/8 in