Mueller Industries

5/16 x 3/4 in. x 35 ft. Line Set

Part #M51280350  |  Manufacturer Part #51280350

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder end connection

Specifications

ASTM Specifications: [ASTM B-280, ASTM E-84, ASTM D-1056]

Length: 35 ft

Liquid Line OD : 5/16 in

Material: Copper

Suction Line OD : 3/4 in

Type: M51280350

UL Listed: No