Mueller Industries

5/16 x 5/8 in. x 50 ft. Line Set

Part #M51080500  |  Manufacturer Part #51080500

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solder end connection

Specifications

ASTM Specifications: [ASTM B-280, ASTM D-1056, ASTM E-84]

Length: 50 ft

Liquid Line OD : 5/16 in

Material: Copper

Suction Line OD : 5/8 in

Type: M51080500