5/8 in. Copper Wrot 90 Degree Elbow 3/4 in OD

Part #MW02028  |  Item #2004588  |  Manufacturer Part #W 02028

$ 9.67 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in

    Part #MW02028Item #2004588Mfr. Part #W 02028

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.67 /EACH
    Added to your cart. View Cart

Product Details

  • Meets applicable industry standards
  • NSF approved
  • Fine quality Copper fittings made in the USA

Specifications

ASME Specifications: ASME B16.22

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Material: Copper

NSF Certified: No

Outside Diameter: 3/4 in