5/8 x 3/4 in. CTS Compression x Meter Cast Bronze Angle Ball Valve

You last purchased this on
 
Mueller Company

5/8 x 3/4 in. CTS Compression x Meter Cast Bronze Angle Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

5/8 x 3/4 in. CTS Compression x Meter Cast Bronze Angle Ball Valve

  • Fast #
  • Part #MB242583NEFF
  • Item #4428754
  • Manufacturer Part #024258 3215N
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
End Connection 1:
Compression
End Connection 2:
Meter
End Connections:
Compression x Meter
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
OutletMeter Size:
3/4 in