Mueller Industries 6-7/20 in. ODS Ball Valve

MA1857U

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
ODS
End Connection 2
ODS
End Connections
ODS
FM Approved
No
IAPMO Listed
No
Length
6-7/20 in
Maximum Pressure
775 psig
Maximum Temperature
300
Minimum Temperature
-40
NSF Certified
No
UL Listed
Yes
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Rupture‐Proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday