Mueller Industries 6 in. IP Stainless Steel Double Strap Saddle

MDR2S0659IP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Stainless Steel
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.59 in - 7.37 in
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday