3/8 in. x 7/8 in. x 3/4 in. 60 ft. Standard Line Set
3/8 in. x 7/8 in. x 3/4 in. 60 ft. Standard Line Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insulation Wall Thickness 3/4"
Documents
Specifications
- Length:
- 60 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in
- UL Listed:
- No
- Wall Thickness:
- 3/4 in