Mueller Industries A-2600 Series Cast Iron Flanged Check Valve

MA26006BBLW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B21, ANSI B62, ANSI C508, ANSI Class 125
ASTM Specifications
ASTM A-126, ASTM A-276, ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-508
Collection
A-2600 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
400#
UL Listed
No
Valve Disc Material
Bronze, Cast Iron
Valve Operator
Lever Handle
Valve Seat Material
Bronze
Valve Size
3 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday