0 items

Mueller Industries Copper 45 Degree Elbow

MUEW030

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.22, ASME B16.29
ASTM Specifications
ASTM B-75
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Material
Wrot Copper
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Outside Diameter
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday