0 items

Mueller Industries Copper 90 Degree Elbow

CDWVXLT9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Made in the USA
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
  • NSF approved
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B1.20.1, ASME B16.22, ASME B16.29
ASTM Specifications
ASTM B-280, ASTM B-75, ASTM B-88
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday