0 items

Mueller Industries Copper Flared Nut Water Service Brass Tee

MH15380N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Copper Flared
End Connection 2
Copper Flared
End Connection 3
Copper Flared
End Connections
Copper Flared
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday