0 items

Mueller Industries Copper Flared Nut x MIP Brass Coupling

MH1553017N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Copper Flared Nut
End Connection 2
MIP
End Connections
Copper Flared Nut x MIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday