0 items

Mueller Industries Streamline® Copper Reducer Coupling

MUEW01

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fine quality Copper fittings made in the USA
  • Joins two pipes of the different sizes
  • Meets applicable industry standards
  • NSF approved

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASME Specifications
ASME B1.20.1, ASME B16.22, ASME B16.29
ASTM Specifications
ASTM B-280, ASTM B-75, ASTM B-88
Clean Bagged
No
Collection
Streamline®
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
DWV, Reducing
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday