0 items

Mueller Industries Copper Reducing Tee

MUEW040

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in x 1 in x 1-1/4 in
Fitting Type
Reducing
Material
Wrot Copper
Maximum Pressure
700 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday