0 items

Mueller Industries CTS Compression x FIPT Brass Curb Valve

MH15172N

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-103, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
FIPT
End Connections
CTS Compression x FIPT
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig
NSF Certified
No
UL Listed
No
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday