Mueller Industries CTS Pack Joint Water Service Brass Tee

MP15381N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS Pack Joint
End Connection 2
CTS Pack Joint
End Connection 3
CTS Pack Joint
End Connections
CTS Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday