Cyclemaster® 3/8 in. Ball Valve with Accessory

Part #MAQ17860  |  Item #3031719  |  Manufacturer Part #AQ17860

Call for Pricing EACH

Valve Size:

3/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Size: 3/8"
  • With access port

Specifications

Collection: Cyclemaster®

FM Approved: No

IAPMO Listed: No

Maximum Pressure: 775 psig

Maximum Temperature: 300

NSF Certified: No

UL Listed: Yes

Valve Port Opening: Full Port

Valve Size: 3/8 in

Valve Type: Ball Valve