Mueller Industries
Duraguard™ 1/4 in. x 1/2 in. x 164 ft. Spectrum Usage Charges Line Set
Part #M00471640 | Item #4837875 | Manufacturer Part #00471640
$
193.16
EACH
(Pricing is for 1/4 in)
Liquid Line OD
Product Details
Specifications
Collection: Duraguard™
Length: 164 ft
Line Set Type: Mini-Split
Liquid Line OD : 1/4 in
Material: [Copper, Plastic]
Material Type: Polyethylene
Suction Line OD : 1/2 in
Type: M00471640
UL Listed: Yes