Mueller Industries
Duraguard™ 3/8 in. x 1/2 in. x 164 ft. Spectrum Usage Charges Line Set
Part #M00671640 | Item #4837873 | Manufacturer Part #00671640
$
266.18
EACH
(Pricing is for 3/8 in)
Liquid Line OD
Product Details
Specifications
Collection: Duraguard™
Length: 164 ft
Line Set Type: Mini-Split
Liquid Line OD : 3/8 in
Material: [Copper, Plastic]
Material Type: Polyethylene
Suction Line OD : 1/2 in
Type: M00671640
UL Listed: Yes