Mueller Industries

Duraguard™ 3/8 x 5/8 in. x 35 ft. Mini-Split Line Set

Part #M61070350B6  |  Manufacturer Part #61070350B6

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM E-84

Collection: Duraguard™

Length: 35 ft

Line Set Type: Mini-Split

Liquid Line OD : 3/8 in

Material: [Copper, Plastic]

Material Type: Polyethylene

Suction Line OD : 5/8 in

Type: M61070350B6

UL Listed: Yes