Mueller Industries

Duraguard™ 5/8 x 1/2 in. x 164 ft. Mini-Split Line Set

Part #M01071640  |  Manufacturer Part #01071640

Length:

164 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM E-84

Collection: Duraguard™

Length: 164 ft

Line Set Type: Mini-Split

Liquid Line OD : 5/8 in

Material: [Copper, Plastic]

Material Type: Polyethylene

Suction Line OD : 1/2 in

Type: M01071640

UL Listed: No